Skip Content
SHEET,PERF,STL,40X36,16 GA,0.188 DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHEET,PERF,STL,40X36,16 GA,0.188 DI

DIRECT METALS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PDF0
  • Mfr. Model # 5PDF0
  • UNSPSC # 31341102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Finish Mill
  • Gauge 16
  • Item Perforated Sheet
  • Material Carbon Steel
  • Length 40"
  • Width 36"
  • Thickness 0.060"
  • Alloy Type 1008
  • Tensile Strength 49,000
  • Yield Strength 42,000
  • Length Tolerance +/-0.125"
  • Temper Cold Rolled
  • Width Tolerance +0.250"
  • Hole Dia. 0.188"
  • Typical Hardness 95,000
  • Thickness Tolerance +/-0.005"
  • Hardness Scale Brinnell
  • Hole Shape Round
  • Hole Pattern Staggered
  • Open Area 50%
  • Center Spacing 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list