!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHEET,PERF,STL,40X36,14 GA,0.500 DI

SHEET,PERF,STL,40X36,14 GA,0.500 DI

DIRECT METALS

SHEET,PERF,STL,40X36,14 GA,0.500 DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHEET,PERF,STL,40X36,14 GA,0.500 DI

SHEET,PERF,STL,40X36,14 GA,0.500 DI

DIRECT METALS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG5PDD2
  • Mfr. Model # 5PDD2
  • UNSPSC # 31341102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Item Perforated Sheet
  • Open Area 48%
  • Hole Shape Round
  • Center Spacing 11/16"
  • Tensile Strength 49,000
  • Thickness Tolerance +/-0.005"
  • Yield Strength 42,000
  • Material Carbon Steel
  • Thickness 0.075"
  • Hole Pattern Staggered
  • Gauge 14
  • Length Tolerance +/-0.125 in
  • Width Tolerance +0.250"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list