Skip Content
SHEET,PERF,SS,40X36,22 GA,0.062 DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHEET,PERF,SS,40X36,22 GA,0.062 DIA

DIRECT METALS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PDL5
  • Mfr. Model # 5PDL5
  • UNSPSC # 30102505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.2 lbs

Technical Specs

  • Gauge 22
  • Finish 2B
  • Item Perforated Sheet
  • Length 40"
  • Tensile Strength 85
  • Width 36"
  • Material Stainless Steel
  • Yield Strength 35
  • Thickness 0.030"
  • Alloy Type 304
  • Temper Annealed
  • Width Tolerance +/-0.125"
  • Length Tolerance +/-0.125"
  • Typical Hardness B90
  • Hole Dia. 0.062"
  • Thickness Tolerance +/-0.002"
  • Hardness Scale Rockwell
  • Hole Shape Round
  • Hole Pattern Staggered
  • Center Spacing 1/8"
  • Open Area 23%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list