SHEET,PERF,SS,40X36,20 GA,0.250 DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHEET,PERF,SS,40X36,20 GA,0.250 DIA

DIRECT METALS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PDJ9
  • Mfr. Model # 5PDJ9
  • UNSPSC # 30102505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.88 lbs

Technical Specs

  • Finish 2B
  • Gauge 20
  • Item Perforated Sheet
  • Material Stainless Steel
  • Length 40"
  • Tensile Strength 85
  • Thickness 0.036"
  • Yield Strength 35
  • Alloy Type 304
  • Width 36"
  • Temper Annealed
  • Typical Hardness B90
  • Hole Dia. 0.250"
  • Width Tolerance +/-0.125"
  • Length Tolerance +/-0.125"
  • Hardness Scale Rockwell
  • Thickness Tolerance +/-0.002"
  • Hole Pattern Staggered
  • Hole Shape Round
  • Center Spacing 3/8"
  • Open Area 40%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list