SHEET,PERF,SS,40X36,20 GA,0.188 DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHEET,PERF,SS,40X36,20 GA,0.188 DIA

DIRECT METALS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PDL2
  • Mfr. Model # 5PDL2
  • UNSPSC # 30102505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Item Perforated Sheet
  • Gauge 20
  • Finish 2B
  • Length 40"
  • Material Stainless Steel
  • Width 36"
  • Tensile Strength 85
  • Yield Strength 35
  • Temper Annealed
  • Length Tolerance +/-0.125"
  • Alloy Type 304
  • Thickness 0.036"
  • Thickness Tolerance +/-0.002"
  • Width Tolerance +/-0.125"
  • Hole Dia. 0.188"
  • Typical Hardness B90
  • Hole Shape Round
  • Hole Pattern Staggered
  • Hardness Scale Rockwell
  • Open Area 51%
  • Center Spacing 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list