Skip Content
SHEET,PERF,SS,40X36,20 GA,0.156 DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHEET,PERF,SS,40X36,20 GA,0.156 DIA

DIRECT METALS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PDL3
  • Mfr. Model # 5PDL3
  • UNSPSC # 30102505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Gauge 20
  • Item Perforated Sheet
  • Material Stainless Steel
  • Width 36"
  • Finish 2B
  • Length 40"
  • Tensile Strength 85
  • Thickness 0.036"
  • Temper Annealed
  • Alloy Type 304
  • Yield Strength 35
  • Length Tolerance +/-0.125"
  • Thickness Tolerance +/-0.002"
  • Hole Dia. 0.156"
  • Typical Hardness B90
  • Width Tolerance +/-0.125"
  • Hardness Scale Rockwell
  • Center Spacing 3/16"
  • Open Area 63%
  • Hole Pattern Staggered
  • Hole Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list