Skip Content
SHEET,PERF,SS,40X36,14 GA,0.250 DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHEET,PERF,SS,40X36,14 GA,0.250 DIA

DIRECT METALS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PDK2
  • Mfr. Model # 5PDK2
  • UNSPSC # 30102505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.1 lbs

Technical Specs

  • Finish 2B
  • Gauge 14
  • Item Perforated Sheet
  • Length 40"
  • Material Stainless Steel
  • Width 36"
  • Tensile Strength 85
  • Thickness 0.075"
  • Temper Annealed
  • Alloy Type 304
  • Length Tolerance +/-0.125"
  • Yield Strength 35
  • Thickness Tolerance +/-0.004"
  • Hole Shape Round
  • Typical Hardness B90
  • Hardness Scale Rockwell
  • Width Tolerance +/-0.125"
  • Hole Dia. 0.250"
  • Center Spacing 3/8"
  • Hole Pattern Staggered
  • Open Area 40%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list