SHEET,PERF,AL,40X36,20GA,0.25 IN DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHEET,PERF,AL,40X36,20GA,0.25 IN DI

DIRECT METALS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PDC4
  • Mfr. Model # 5PDC4
  • UNSPSC # 30102506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Finish Mill
  • Item Perforated Sheet
  • Gauge 20
  • Length 40"
  • Width 36"
  • Material Aluminum
  • Tensile Strength 22
  • Thickness 0.032"
  • Alloy Type 3003
  • Yield Strength 22
  • Length Tolerance +/-0.125"
  • Thickness Tolerance +/-0.0025"
  • Temper H14
  • Width Tolerance +/-0.125"
  • Hole Dia. 0.250"
  • Typical Hardness 40
  • Hardness Scale Brinell
  • Hole Pattern Staggered
  • Hole Shape Round
  • Open Area 58%
  • Center Spacing 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list