Skip Content
SHEET,PERF,AL,40X36,20GA,0.188IN DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHEET,PERF,AL,40X36,20GA,0.188IN DI

DIRECT METALS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PDC9
  • Mfr. Model # 5PDC9
  • UNSPSC # 30102506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Finish Mill
  • Item Perforated Sheet
  • Gauge 20
  • Length 40"
  • Material Aluminum
  • Width 36"
  • Tensile Strength 22
  • Thickness 0.032"
  • Length Tolerance +/-0.125"
  • Yield Strength 22
  • Alloy Type 3003
  • Width Tolerance +/-0.125"
  • Thickness Tolerance +/-0.0025"
  • Hole Dia. 0.188"
  • Temper H14
  • Hardness Scale Brinell
  • Typical Hardness 40
  • Hole Shape Round
  • Hole Pattern Staggered
  • Center Spacing 1/4"
  • Open Area 51%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list