SHEET,PERF,AL,40X36,20GA,0.062IN DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHEET,PERF,AL,40X36,20GA,0.062IN DI

DIRECT METALS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PDC7
  • Mfr. Model # 5PDC7
  • UNSPSC # 30102506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Finish Mill
  • Gauge 20
  • Length 40"
  • Item Perforated Sheet
  • Width 36"
  • Material Aluminum
  • Tensile Strength 22
  • Yield Strength 22
  • Thickness 0.032"
  • Temper H14
  • Alloy Type 3003
  • Length Tolerance +/-0.125"
  • Thickness Tolerance +/-0.0025"
  • Hole Dia. 0.062"
  • Width Tolerance +/-0.125"
  • Typical Hardness 40
  • Hardness Scale Brinell
  • Center Spacing 1/8"
  • Open Area 23%
  • Hole Pattern Staggered
  • Hole Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list