Skip Content
SHEET,PERF,AL,40X36,20 GA,0.25IN DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

SHEET,PERF,AL,40X36,20 GA,0.25IN DI

DIRECT METALS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PDC5
  • Mfr. Model # 5PDC5
  • UNSPSC # 30102506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Finish Mill
  • Item Perforated Sheet
  • Length 40"
  • Width 36"
  • Gauge 20
  • Material Aluminum
  • Thickness 0.032"
  • Tensile Strength 22
  • Yield Strength 22
  • Alloy Type 3003
  • Temper H14
  • Length Tolerance +/-0.125"
  • Thickness Tolerance +/-0.0025"
  • Typical Hardness 40
  • Width Tolerance +/-0.125"
  • Hole Dia. 0.250"
  • Hole Shape Hex
  • Hole Pattern Staggered
  • Hardness Scale Brinell
  • Center Spacing 9/32"
  • Open Area 77%

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list