Skip Content
SHEET,PERF,AL,40X36,16GA,0.250IN DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHEET,PERF,AL,40X36,16GA,0.250IN DI

DIRECT METALS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PDA8
  • Mfr. Model # 5PDA8
  • UNSPSC # 30102506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Finish Mill
  • Gauge 16
  • Item Perforated Sheet
  • Width 36"
  • Length 40"
  • Material Aluminum
  • Tensile Strength 22
  • Thickness 0.050"
  • Temper H14
  • Length Tolerance +/-0.125"
  • Thickness Tolerance +/- 0.004"
  • Yield Strength 22
  • Alloy Type 3003
  • Width Tolerance +/-0.125"
  • Hole Dia. 0.250"
  • Hole Shape Round
  • Typical Hardness 40
  • Hardness Scale Brinell
  • Hole Pattern Staggered
  • Open Area 40%
  • Center Spacing 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list