Skip Content
SHEET,PERF,AL,40X36,16GA,0.125IN DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHEET,PERF,AL,40X36,16GA,0.125IN DI

DIRECT METALS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PDA9
  • Mfr. Model # 5PDA9
  • UNSPSC # 30102506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Length 40"
  • Item Perforated Sheet
  • Gauge 16
  • Finish Mill
  • Material Aluminum
  • Width 36"
  • Tensile Strength 22
  • Thickness 0.050"
  • Yield Strength 22
  • Temper H14
  • Alloy Type 3003
  • Length Tolerance +/-0.125"
  • Thickness Tolerance +/- 0.004"
  • Hole Dia. 0.125"
  • Width Tolerance +/-0.125"
  • Typical Hardness 40
  • Hardness Scale Brinell
  • Open Area 40%
  • Center Spacing 3/16"
  • Hole Shape Round
  • Hole Pattern Staggered

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list