SHEET,PERF,AL,40X36,14GA,0.188IN DI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHEET,PERF,AL,40X36,14GA,0.188IN DI

DIRECT METALS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5PDA7
  • Mfr. Model # 5PDA7
  • UNSPSC # 30102506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Length 40"
  • Gauge 14
  • Item Perforated Sheet
  • Finish Mill
  • Material Aluminum
  • Width 36"
  • Tensile Strength 22
  • Yield Strength 22
  • Thickness 0.063"
  • Alloy Type 3003
  • Temper H14
  • Thickness Tolerance +/- 0.004"
  • Width Tolerance +/-0.125"
  • Hole Dia. 0.188"
  • Length Tolerance +/-0.125"
  • Hardness Scale Brinell
  • Hole Pattern Staggered
  • Hole Shape Round
  • Typical Hardness 40
  • Open Area 51%
  • Center Spacing 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list