Skip Content
SHEET PAPER SAND W/P9X11P220B 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET PAPER SAND W/P9X11P220B 50/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN39389
  • Mfr. Model # 39389
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 3291
  • Shipping Weight 1.0 lbs

Product Details

Black Ice T402, 9 inch x 11 inch sheet is an aluminum oxide abrasive. A-wt waterproof backing. The ultimate finish in wet applications. Flexible backing resists cracking, tearing, wrinkles and curling. Grit 220.

Technical Specs

  • Item Sanding Sheet
  • Length 11"
  • Width 9"
  • Grit 220
  • Backing Material Paper
  • Series T214
  • Backing Weight B

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list