SHEET PAPER SAND W/P 5.5X9 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEET PAPER SAND W/P 5.5X9 50/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN39375
  • Mfr. Model # 39375
  • UNSPSC # 31191501
  • CATALOGUE PAGE # 3291
  • Shipping Weight 1.0 lbs

Product Details

Black Ice(TM) abrasive sheets do not require extended soaking prior to use. Works great wet or dry. Flexible backing resists cracking, tearing, wrinkles and curling. 50 sheets per package. Grit 600. Size 5-1/2 x 9 inches.

Technical Specs

  • Width 5-1/2"
  • Length 9"
  • Item Sanding Sheet
  • Grit 600

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list