Skip Content
SHEET PAN,ALUMINUM,9-1/2X13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET PAN,ALUMINUM,9-1/2X13

CHICAGO METALLIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11K094
  • Mfr. Model # 11K094
  • UNSPSC # 52151905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Gauge 16
  • Material Aluminum
  • Item Sheet Pan
  • Size 9-1/2" W x 13" L x 1" D
  • Type Quarter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list