Skip Content
SHEET,NYLON,WH,1/4 T,12 X 24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,NYLON,WH,1/4 T,12 X 24 IN

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UTJ6
  • Mfr. Model # 1UTJ6
  • UNSPSC # 13102014
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Technical Specs

  • Length 24"
  • Colour Off White
  • Item Sheet Stock
  • Material Extruded Nylon 6/6
  • Width 12"
  • Colour Code -
  • Thickness 0.250"
  • Length Tolerance +0.060/-0.000"
  • Standards -
  • Thickness Tolerance +0.025/-0.000"
  • Width Tolerance +0.060/-0.000"
  • Max. Temp. (F) 210
  • Min. Temp. (F) -40
  • Plastic Grouping Sheet Stock
  • Plastic Thickness 0.250"
  • Plastic Width 12"
  • Plastic Material Nylon 6/6
  • Plastic Length 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list