Skip Content
SHEET,NYLON,WH,1/16 IN T,12X12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,NYLON,WH,1/16 IN T,12X12 IN

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UTB7
  • Mfr. Model # 1UTB7
  • UNSPSC # 13102014
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Sheet Stock
  • Length 12"
  • Width 12"
  • Colour Off White
  • Material Extruded Nylon 6/6
  • Colour Code -
  • Thickness 0.063"
  • Standards -
  • Thickness Tolerance +/-0.005"
  • Length Tolerance +0.060/-0.000"
  • Width Tolerance +0.060/-0.000"
  • Min. Temp. (F) -40
  • Max. Temp. (F) 210
  • Plastic Thickness 0.063"
  • Plastic Material Nylon 6/6
  • Plastic Grouping Sheet Stock
  • Plastic Width 12"
  • Plastic Length 12"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List