Skip Content
SHEET,NYLON,BLACK,1/4 IN T,12 X 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,NYLON,BLACK,1/4 IN T,12 X 12

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EPV9
  • Mfr. Model # 1EPV9
  • UNSPSC # 13111208
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Item Sheet Stock
  • Colour Black
  • Length 12"
  • Material Cast Nylon 6
  • Width 12"
  • Colour Code -
  • Thickness 0.250"
  • Standards -
  • Length Tolerance +0.060/-0.000"
  • Thickness Tolerance +0.025/-0.000"
  • Width Tolerance +0.060/-0.000"
  • Max. Temp. (F) 200
  • Min. Temp. (F) +32
  • Plastic Thickness 0.250"
  • Plastic Width 12"
  • Plastic Material Cast Nylon
  • Plastic Length 12"
  • Plastic Grouping Sheet Stock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list