SHEET METAL SHEAR 12 GAUGE 3/32IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SHEET METAL SHEAR 12 GAUGE 3/32IN

FEIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FEIBLS2.5
  • Mfr. Model # BLS2.5
  • UNSPSC # 27111506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.95 lbs

Product Details

Sheet Metal Shear, Steel Capacity (Gauge) 12, Stainless Steel Capacity (Gauge) 16, 3.0 Amps @ 120V, Min. Cut Radius 13/16 In., 9 - 19 ft/min Speed Range, No Load Strokes/Minute 800 - 1,700, Bearings Ball/Needle, Cord 16 ft., Indexible Cutting Blades, Good

Technical Specs

  • Features Indexable Cutting Blades, Good Curve Precision
  • Stainless Steel Capacity (Gauge) 14
  • Amps @ 120V 3.0
  • Steel Capacity (Gauge) 12
  • Includes Pair of Blades, Set of Wrenches, Hand Guard
  • Item 12 ga. Shears
  • Min. Cut Radius 13/16"
  • Tool Weight (Lb.) 3.5
  • No Load Strokes/Minute 800 - 1,700
  • Tool Length (In.) 9-3/4"
  • Bearings Ball/Needle
  • Cord 16 ft.
  • Speed Range 3 - 6 ft./min.
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list