SHEET METAL DUCT ADAPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEET METAL DUCT ADAPTER

LOC-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DYB7
  • Mfr. Model # 1DYB7
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • For Use With Vacuum Hose Systems in Soldering, Wet Grinding, Machining Applications Especially Mist, Graphite and Particles, Chemical Odors and Fumes except Acids and Woodworking Applications
  • Hose Inside Dia. (In.) 2-1/2
  • Includes -
  • Item Sheet Metal Duct Adapter
  • Package Quantity 1
  • Material of Construction Acetal Copolymer
  • Type -
  • Available In -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list