Skip Content
SHEET METAL,430 SS,0.018 X 6 X 12 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET METAL,430 SS,0.018 X 6 X 12 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MWR3
  • Mfr. Model # 5MWR3
  • UNSPSC # 30102505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Finish 432BA
  • Material Stainless Steel
  • Length 12"
  • Item Sheet Metal
  • Width 6"
  • Thickness 0.018"
  • Type General Purpose
  • Standards ASTM A240
  • Typical Tensile Strength (PSI) -
  • Alloy Type 430
  • Length Tolerance +/-0.032"
  • Temper Annealed
  • Width Tolerance +/-0.005"
  • Thickness Tolerance +/-0.002"
  • Typical Hardness -
  • Typical Yield Strength (PSI) 30,000
  • Hardness Scale -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list