Skip Content
SHEET METAL,430 SS,0.012 X 6 X 12 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET METAL,430 SS,0.012 X 6 X 12 I

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5MWR2
  • Mfr. Model # 5MWR2
  • UNSPSC # 30102505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Material Stainless Steel
  • Finish 432BA
  • Length 12"
  • Item Sheet Metal
  • Type General Purpose
  • Width 6"
  • Thickness 0.012"
  • Typical Tensile Strength (PSI) -
  • Standards ASTM A240
  • Length Tolerance +/-0.032"
  • Alloy Type 430
  • Thickness Tolerance +/-0.002"
  • Temper Annealed
  • Width Tolerance +/-0.005"
  • Typical Yield Strength (PSI) 30,000
  • Typical Hardness -
  • Hardness Scale -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list