SHEET LIGHT PANEL POLY PRISMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEET LIGHT PANEL POLY PRISMATIC

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GYC1
  • Mfr. Model # 3GYC1
  • UNSPSC # 13111210
  • CATALOGUE PAGE # 1171
  • Shipping Weight 5.41 lbs

Product Details

Sheet Stock, Prismatic, Material of Construction Polycarbonate, Clear, Length (In.) 48, Width (In.) 24, Panel Thickness (In.) 0.125

Technical Specs

  • Item Sheet Stock
  • Length (In.) 48
  • Material of Construction Polycarbonate
  • Package Quantity 1
  • Width (In.) 24
  • Type Prismatic
  • Description/Special Features Clear
  • Panel Thickness (In.) 0.125

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list