!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHEET LIFTER,5TON,16-96IN CAPACITY

SHEET LIFTER,5TON,16-96IN CAPACITY

CADY LIFTERS

SHEET LIFTER,5TON,16-96IN CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHEET LIFTER,5TON,16-96IN CAPACITY

SHEET LIFTER,5TON,16-96IN CAPACITY

CADY LIFTERS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CMKHSL596
  • Mfr. Model # HSL596
  • UNSPSC # 24101648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1550.0 lbs

Product Details

Versatile handling of bundles, sheets, plates and other materials stacked horizontally. Low headroom design for optimum lifting capabilities. Self-locking worm gear drive for leg adjustment is standard. Easy adjustment for different sheet widths. Rack and

Technical Specs

  • Capacity 5 ton
  • Min. Bundle Width 16"
  • Max. Bundle Width 96"
  • Headroom 29"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list