Skip Content
SHEET INSULATION,36 X 48 X 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET INSULATION,36 X 48 X 3/4 IN

K-FLEX USA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NPW9
  • Mfr. Model # 4NPW9
  • UNSPSC # 30141505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.69 lbs

Technical Specs

  • For Use On Piping, Ducts And Tanks
  • Sheet Size 36" x 48"
  • Colour Green
  • Item Insulation Sheet
  • Approx. R Value 3
  • Temp. Range -297 to 300 Degrees F
  • Insulation Sheet Size 36" x 48"
  • Insulation Body Material NBR/PVC
  • Insulation Temp. Range -297 Degrees F - 220 Degrees F
  • Insulation Approx. R Value 3.00
  • Pipe Insulation Item Insulation Sheet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list