Skip Content
SHEET INSULATION,36 X 48 X 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET INSULATION,36 X 48 X 1/2 IN

K-FLEX USA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NPW8
  • Mfr. Model # 4NPW8
  • UNSPSC # 30141505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Item Insulation Sheet
  • Colour Green
  • Sheet Size 36" x 48"
  • For Use On Piping, Ducts And Tanks
  • Temp. Range -297 to 300 Degrees F
  • Approx. R Value 2
  • Insulation Body Material NBR/PVC
  • Insulation Sheet Size 36" x 48"
  • Insulation Approx. R Value 2.00
  • Insulation Temp. Range -297 Degrees F - 220 Degrees F
  • Pipe Insulation Item Insulation Sheet

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List