Skip Content
SHEET CE PHENOLIC NATURAL 3/8X36X48 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET CE PHENOLIC NATURAL 3/8X36X48

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HMX6
  • Mfr. Model # 3HMX6
  • UNSPSC # 13101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.2 lbs

Technical Specs

  • Item Sheet Stock
  • Colour Natural (Lt. Brown)
  • Length 48"
  • Material Phenolic Resin And Cotton Fabric
  • Width 36"
  • Thickness 0.375"
  • Colour Code -
  • Standards NEMA, MIL-I-24768/14 FBG
  • Length Tolerance +/-1.000"
  • Width Tolerance +/-1.000"
  • Thickness Tolerance +/-0.009"
  • Max. Temp. (F) 257
  • Min. Temp. (F) -45
  • Plastic Length 48"
  • Plastic Thickness 0.375"
  • Plastic Material Cotton Fabric/Phenolic Resin
  • Plastic Width 36"
  • Plastic Grouping Sheet Stock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list