Skip Content
SHEET C/P 9X11 P60C A259 20/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SHEET C/P 9X11 P60C A259 20/PK

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN02642
  • Mfr. Model # 02642
  • UNSPSC # 31191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Colour Tan
  • Length 11"
  • Item Sanding Sheet
  • Width 9"
  • Grit 60
  • Grade Coarse
  • Series A259
  • Backing Weight A
  • Abrasive Material Aluminum Oxide
  • Backing Material Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list