Skip Content
SHEET,ACRYLIC,CLEAR,.472 IN T,48 X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,ACRYLIC,CLEAR,.472 IN T,48 X

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UNX1
  • Mfr. Model # 1UNX1
  • UNSPSC # 13102005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Colour Clear
  • Item Sheet Stock
  • Length 96"
  • Material Cell Cast Acrylic
  • Colour Code -
  • Thickness 0.472"
  • Width 48"
  • Standards -
  • Length Tolerance +0.750 / -0.000"
  • Thickness Tolerance +0.030"/-0.070"
  • Width Tolerance +0.750 / -0.000"
  • Max. Temp. (F) 180
  • Min. Temp. (F) -26
  • Plastic Width 48"
  • Plastic Material Cast Acrylic
  • Plastic Length 8 ft.
  • Plastic Thickness 0.472"
  • Plastic Grouping Sheet Stock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list