Skip Content
SHEET,ACRYLIC,CLEAR,.236 IN T,48 X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,ACRYLIC,CLEAR,.236 IN T,48 X

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UNW8
  • Mfr. Model # 1UNW8
  • UNSPSC # 13102005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.8 lbs

Technical Specs

  • Length 96"
  • Item Sheet Stock
  • Material Cell Cast Acrylic
  • Width 48"
  • Colour Clear
  • Thickness 0.236"
  • Colour Code -
  • Length Tolerance +0.750 / -0.000"
  • Standards -
  • Thickness Tolerance +0.025"/-0.045"
  • Width Tolerance +0.750 / -0.000"
  • Max. Temp. (F) 180
  • Min. Temp. (F) -26
  • Plastic Thickness 0.236"
  • Plastic Material Cast Acrylic
  • Plastic Width 48"
  • Plastic Length 8 ft.
  • Plastic Grouping Sheet Stock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list