Skip Content
SHEET,ACRYLIC,CLEAR,.22 T,24X48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,ACRYLIC,CLEAR,.22 T,24X48 IN

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UVN9
  • Mfr. Model # 1UVN9
  • UNSPSC # 13102005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Colour Clear
  • Material Extruded Acrylic
  • Length 48"
  • Item Sheet Stock
  • Width 24"
  • Colour Code -
  • Thickness 0.220"
  • Standards -
  • Length Tolerance +/-0.060"
  • Width Tolerance +/-0.060"
  • Thickness Tolerance +/-0.022"
  • Max. Temp. (F) 170
  • Min. Temp. (F) +32
  • Plastic Material Acrylic
  • Plastic Width 24"
  • Plastic Length 48"
  • Plastic Grouping Sheet Stock
  • Plastic Thickness 0.220"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list