Skip Content
SHEET,ACRYLIC,CLEAR,0.354X24X48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,ACRYLIC,CLEAR,0.354X24X48 IN

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UNU5
  • Mfr. Model # 1UNU5
  • UNSPSC # 13102005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.5 lbs

Technical Specs

  • Item Sheet Stock
  • Colour Code -
  • Material Cell Cast Acrylic
  • Length 48"
  • Width 24"
  • Colour Clear
  • Thickness .354"
  • Length Tolerance +/-0.060"
  • Width Tolerance +/-0.060"
  • Thickness Tolerance +0.030"/-0.060"
  • Standards -
  • Max. Temp. (F) 180
  • Min. Temp. (F) -26
  • Plastic Thickness 0.354"
  • Plastic Material Cast Acrylic
  • Plastic Grouping Sheet Stock
  • Plastic Length 48"
  • Plastic Width 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list