Skip Content
SHEET,ACRYLIC,CLEAR,0.236X24X24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,ACRYLIC,CLEAR,0.236X24X24 IN

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UNT2
  • Mfr. Model # 1UNT2
  • UNSPSC # 13102005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.35 lbs

Technical Specs

  • Colour Clear
  • Item Sheet Stock
  • Material Cell Cast Acrylic
  • Length 24"
  • Width 24"
  • Thickness 0.236"
  • Colour Code -
  • Standards -
  • Thickness Tolerance +0.025"/-0.045"
  • Length Tolerance +/-0.060"
  • Width Tolerance +/-0.060"
  • Min. Temp. (F) -26
  • Max. Temp. (F) 180
  • Plastic Thickness 0.236"
  • Plastic Grouping Sheet Stock
  • Plastic Length 24"
  • Plastic Material Cast Acrylic
  • Plastic Width 24"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List