Skip Content
SHEET,ACRYLIC,CLEAR,0.177X24X48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,ACRYLIC,CLEAR,0.177X24X48 IN

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UNL4
  • Mfr. Model # 1UNL4
  • UNSPSC # 13102005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.25 lbs

Technical Specs

  • Colour Clear
  • Item Sheet Stock
  • Material Extruded Acrylic
  • Length 48"
  • Width 24"
  • Standards -
  • Colour Code -
  • Thickness 0.177"
  • Length Tolerance +/-0.060"
  • Thickness Tolerance +/-0.018"
  • Width Tolerance +/-0.060"
  • Max. Temp. (F) 170
  • Min. Temp. (F) +32
  • Plastic Thickness 0.177"
  • Plastic Width 24"
  • Plastic Material Acrylic
  • Plastic Grouping Sheet Stock
  • Plastic Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list