Skip Content
SHEET,ACRYLIC,CLEAR,0.118X24X24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,ACRYLIC,CLEAR,0.118X24X24 IN

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UNR9
  • Mfr. Model # 1UNR9
  • UNSPSC # 13102005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Colour Clear
  • Item Sheet Stock
  • Length 24"
  • Material Cell Cast Acrylic
  • Width 24"
  • Colour Code -
  • Standards -
  • Thickness 0.118"
  • Width Tolerance +/-0.060"
  • Length Tolerance +/-0.060"
  • Thickness Tolerance +0.020"/-0.030"
  • Max. Temp. (F) 180
  • Min. Temp. (F) -26
  • Plastic Material Cast Acrylic
  • Plastic Thickness 0.118"
  • Plastic Width 24"
  • Plastic Length 24"
  • Plastic Grouping Sheet Stock

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List