Skip Content
SHEET,ACRYLIC,CLEAR,0.118X24X24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,ACRYLIC,CLEAR,0.118X24X24 IN

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UNK8
  • Mfr. Model # 1UNK8
  • UNSPSC # 13102005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Colour Clear
  • Item Sheet Stock
  • Length 24"
  • Colour Code -
  • Width 24"
  • Material Extruded Acrylic
  • Thickness 0.118"
  • Standards -
  • Width Tolerance +/-0.060"
  • Thickness Tolerance +/-0.012"
  • Length Tolerance +/-0.060"
  • Max. Temp. (F) 170
  • Min. Temp. (F) +32
  • Plastic Material Acrylic
  • Plastic Length 24"
  • Plastic Thickness 0.118"
  • Plastic Grouping Sheet Stock
  • Plastic Width 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list