Skip Content
SHEET,ACRYLIC,CLEAR,0.118X12X24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,ACRYLIC,CLEAR,0.118X12X24 IN

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UNP7
  • Mfr. Model # 1UNP7
  • UNSPSC # 13102005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.48 lbs

Technical Specs

  • Colour Clear
  • Item Sheet Stock
  • Length 24"
  • Width 12"
  • Colour Code -
  • Thickness 0.118"
  • Material Cell Cast Acrylic
  • Standards -
  • Length Tolerance +/-0.060"
  • Thickness Tolerance +0.020"/-0.030"
  • Width Tolerance +/-0.060"
  • Max. Temp. (F) 180
  • Min. Temp. (F) -26
  • Plastic Width 12"
  • Plastic Thickness 0.118"
  • Plastic Length 24"
  • Plastic Material Cast Acrylic
  • Plastic Grouping Sheet Stock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list