Skip Content
SHEET,ACRYLIC,CLEAR,0.093X24X48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,ACRYLIC,CLEAR,0.093X24X48 IN

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UNL2
  • Mfr. Model # 1UNL2
  • UNSPSC # 13102005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.65 lbs

Technical Specs

  • Length 48"
  • Colour Clear
  • Item Sheet Stock
  • Material Extruded Acrylic
  • Width 24"
  • Thickness 0.093"
  • Colour Code -
  • Standards -
  • Thickness Tolerance +/-0.009"
  • Length Tolerance +/-0.060"
  • Width Tolerance +/-0.060"
  • Max. Temp. (F) 170
  • Min. Temp. (F) +32
  • Plastic Material Acrylic
  • Plastic Width 24"
  • Plastic Length 48"
  • Plastic Thickness 0.093"
  • Plastic Grouping Sheet Stock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list