Skip Content
SHEET,ACRYLIC,CLEAR,0.093X24X24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,ACRYLIC,CLEAR,0.093X24X24 IN

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UNK7
  • Mfr. Model # 1UNK7
  • UNSPSC # 13102005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Colour Clear
  • Item Sheet Stock
  • Material Extruded Acrylic
  • Width 24"
  • Length 24"
  • Standards -
  • Colour Code -
  • Thickness 0.093"
  • Length Tolerance +/-0.060"
  • Thickness Tolerance +/-0.009"
  • Width Tolerance +/-0.060"
  • Max. Temp. (F) 170
  • Min. Temp. (F) +32
  • Plastic Thickness 0.093"
  • Plastic Width 24"
  • Plastic Grouping Sheet Stock
  • Plastic Length 24"
  • Plastic Material Acrylic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list