Skip Content
SHEET,ACRYLIC,BLK,0.236 T,24X24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,ACRYLIC,BLK,0.236 T,24X24 IN

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1UPA1
  • Mfr. Model # 1UPA1
  • UNSPSC # 13102005
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Sheet Stock
  • Colour Black
  • Length 24"
  • Width 24"
  • Material Extruded Acrylic
  • Colour Code 2025
  • Thickness 0.236"
  • Length Tolerance +/-0.060"
  • Standards -
  • Width Tolerance +/-0.060"
  • Thickness Tolerance +/-0.024"
  • Max. Temp. (F) 170
  • Min. Temp. (F) +32
  • Plastic Width 24"
  • Plastic Material Acrylic
  • Plastic Thickness 0.236"
  • Plastic Grouping Sheet Stock
  • Plastic Length 24"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List