!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SHEET,ACRYLIC,BLK,0.118 T,24X24 IN

SHEET,ACRYLIC,BLK,0.118 T,24X24 IN

POLYMERSHAPES

SHEET,ACRYLIC,BLK,0.118 T,24X24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SHEET,ACRYLIC,BLK,0.118 T,24X24 IN

SHEET,ACRYLIC,BLK,0.118 T,24X24 IN

POLYMERSHAPES

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG1UNZ8
  • Mfr. Model # 1UNZ8
  • UNSPSC # 13102005
  • CATALOGUE PAGE # 1818
  • Shipping Weight 3.08 lbs

Technical Specs

  • Item Sheet Stock
  • Grade Standard
  • Plastic Thickness Tolerance +/-10%
  • Plastic Width Tolerance +/-0.25 in
  • Plastic Length Tolerance +/-0.250 in
  • Plastic Clarity Opaque
  • Tensile Strength Rating Excellent
  • Minimum Temperature 32 Degrees F
  • Plastic Hardness Rockwell M95
  • UV Resistant Yes
  • Water Absorption 0.4 %
  • Machinability Good
  • Corrosion and Chemical Resistance Fair
  • Material Acrylic
  • Plastic Thickness 0.125 in
  • Plastic Width 24 in
  • Plastic Length 24 in
  • Colour Black
  • Tensile Strength 11,030 psi
  • Impact Strength 0.28 ft-lb/in
  • Maximum Temperature 170 Degrees F
  • Plastic Hardness Rating Hard
  • Friction Rating Not Slippery
  • Water Absorption Rating Poor
  • Wear Factor Fair
  • Shape Sheets

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list