Skip Content
SHEET,ACETAL,WHITE,3/4 IN T,12X24 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,ACETAL,WHITE,3/4 IN T,12X24 I

DELRIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VET3
  • Mfr. Model # 2VET3
  • UNSPSC # 13101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.35 lbs

Technical Specs

  • Colour White
  • Item Sheet Stock
  • Material Acetal Copolymer
  • Width 12"
  • Thickness 0.750"
  • Length 24"
  • Standards -
  • Colour Code -
  • Length Tolerance +0.125/-0.000"
  • Thickness Tolerance +0.025/-0.000"
  • Width Tolerance +0.125/-0.000"
  • Max. Temp. (F) 180
  • Min. Temp. (F) 32
  • Plastic Width 12"
  • Plastic Thickness 0.750"
  • Plastic Material Acetal Copolymer
  • Plastic Length 24"
  • Plastic Grouping Sheet Stock

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List