Skip Content
SHEET,ACETAL,WHITE,1 IN T,12X12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,ACETAL,WHITE,1 IN T,12X12 IN

DELRIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VER2
  • Mfr. Model # 2VER2
  • UNSPSC # 13101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.66 lbs

Technical Specs

  • Colour White
  • Item Sheet Stock
  • Length 12"
  • Material Acetal Copolymer
  • Width 12"
  • Thickness 1.000"
  • Colour Code -
  • Standards -
  • Length Tolerance +0.125/-0.000"
  • Thickness Tolerance +0.025/-0.000"
  • Width Tolerance +0.125/-0.000"
  • Max. Temp. (F) 180
  • Min. Temp. (F) 32
  • Plastic Material Acetal Copolymer
  • Plastic Width 12"
  • Plastic Length 12"
  • Plastic Grouping Sheet Stock
  • Plastic Thickness 1.000"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List