Skip Content
SHEET,ACETAL,WHITE,1/4 IN T,24X24 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,ACETAL,WHITE,1/4 IN T,24X24 I

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2VEV3
  • Mfr. Model # 2VEV3
  • UNSPSC # 13101902
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.35 lbs

Technical Specs

  • Colour White
  • Item Sheet Stock
  • Colour Code -
  • Thickness Tolerance +0.025/-0.000"
  • Standards -
  • Length Tolerance +0.125/-0.000"
  • Width Tolerance +0.125/-0.000"
  • Max. Temp. (F) 180
  • Min. Temp. (F) 32
  • Plastic Material Acetal Copolymer
  • Plastic Thickness 0.250"
  • Plastic Length 24"
  • Plastic Width 24"
  • Plastic Grouping Sheet Stock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list