Skip Content
SHEET,ACETAL,WH,1/8 IN T,12X12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET,ACETAL,WH,1/8 IN T,12X12 IN

POLYMERSHAPES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NLL2
  • Mfr. Model # 1NLL2
  • UNSPSC # 13102003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour White
  • Material Acetal Copolymer
  • Length 12"
  • Item Sheet Stock
  • Width 12"
  • Colour Code -
  • Standards -
  • Thickness 0.125"
  • Thickness Tolerance +/-0.005"
  • Length Tolerance +0.060/-0.000"
  • Width Tolerance +0.060/-0.000"
  • Max. Temp. (F) 180
  • Min. Temp. (F) +32
  • Plastic Thickness 0.125"
  • Plastic Grouping Sheet Stock
  • Plastic Length 12"
  • Plastic Material Acetal Copolymer
  • Plastic Width 12"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List