Skip Content
SHEET ABR 9X11 KL385 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET ABR 9X11 KL385 80

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS218051
  • Mfr. Model # 218051
  • UNSPSC # 31191504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Product Details

Aluminum oxide grain. JF weight backing. Wood and metal applications. Size 9 x 11 inches. Grit 80.

Technical Specs

  • Length 11"
  • Width 9"
  • Grit 80
  • Colour Brown
  • Item Sanding Sheet
  • Backing Material Cotton
  • Series Kl385

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list