SHEET ABR 9X11 KL385 320 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SHEET ABR 9X11 KL385 320

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS218059
  • Mfr. Model # 218059
  • UNSPSC # 31191504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

Aluminum oxide grain. JF weight backing. Wood and metal applications. Size 9 x 11 inches. Grit 320.

Technical Specs

  • Length 11"
  • Width 9"
  • Grit 320

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list