Skip Content
SHEET ABR 9X11 KL385 240 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SHEET ABR 9X11 KL385 240

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS218057
  • Mfr. Model # 218057
  • UNSPSC # 31191504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

Aluminum oxide grain. JF weight backing. Wood and metal applications. Size 9 x 11 inches. Grit 240.

Technical Specs

  • Length 11"
  • Width 9"
  • Grit 240

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list